Chatsworth Products Inc. - Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 3 RU - 12310-703
+ / - Hover over image to Zoom
Other Views

Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 3 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12310-703
SKU: 22057823
$63.68
Checking Pricing
     
Height (Inches):5.25 in.
Color:Black
Depth (Inches):6
Rack Units:3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12310-703
  • Color Black
  • Rack Units 3
  • Depth (Inches) 6
  • Height (Inches) 5.25 in.
Product Overview:
Rack Channel Standoff, Black, Electronic Component Positioning, Rack Units: 3