Chatsworth 12309-505 Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 5 RU | Graybar Store
Chatsworth - Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 5 RU - 12309-505
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 5 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12309-505
    SKU: 22004450
    $64.02
    Checking Pricing
         
    Height (Inches):8.75 in.
    Color:Clear
    Depth (Inches):3
    Rack Units:5
    Mounting Hole Type:#12-24
    Channel Dimensions (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12309-505
    • Color Clear
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Rack Units 5
    • Channel Dimensions (Inches) 3 in.
    • Channel Material Aluminum
    • Depth (Inches) 3
    • Height (Inches) 8.75 in.
    • Mounting Hole Type #12-24
    Product Overview:
    CPI® Rack Channel Standoff, Height (Inches): 8.75 in, Transparent, Rack Units: 5, #12-24