Chatsworth 11753-719 Cable Manager, Black, 2 RU, 19 in. Rack | Graybar Store
Chatsworth - Cable Manager, Black, 2 RU, 19 in. Rack - 11753-719
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Black, 2 RU, 19 in. Rack

    Manufacturer: Chatsworth
    Manufacturer #: 11753-719
    SKU: 96048746
    $90.66
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Rack Units:2
    Height (Inches):3 in.
    Material:Aluminum; Plastic
    No. of Distribution Rings:2
    Depth (Inches):1.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11753-719
    • Color Black
    • Mounting Style Horizontal
    • Type Rack Cabling Manager
    • Rack Units 2
    • Depth (Inches) 1.6
    • Height (Inches) 3 in.
    • No. of Distribution Rings 2
    • Width (Inches) 19 in.
    • Material Aluminum; Plastic
    • Includes Rings
    Product Overview:
    Rack Cabling Manager, Black, Aluminum; Plastic, Horizontal, Rack Units: 2