Chatsworth 11752-719 Rack Cabling Manager, Horizontal Mount, 19 in. Rack, 1 RU | Graybar Store
Chatsworth - Rack Cabling Manager, Horizontal Mount, 19 in. Rack, 1 RU - 11752-719
+ / - Hover over image to Zoom
Other Views

    Rack Cabling Manager, Horizontal Mount, 19 in. Rack, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 11752-719
    SKU: 96048727
    $77.03
    Checking Pricing
         
    Depth (Inches):1.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11752-719
    • Mounting Style Horizontal Mount
    • Type Rack Cabling Manager
    • Depth (Inches) 1.3 in.
    • Includes Rings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black rack cabling manager is 19 inch W, 1 RU. Rack cabling manager rings are 1.6 H x 1.3 inch D.