B-Line (Eaton) SB87019D1FB RCM+™ High Density Cable Manager, Horizontal, Double-Sided, Black, 1 RU | Graybar Store
B-Line (Eaton) - RCM+™ High Density Cable Manager, Horizontal, Double-Sided, Black, 1 RU - SB87019D1FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ High Density Cable Manager, Horizontal, Double-Sided, Black, 1 RU

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB87019D1FB
    SKU: 25441726
    $87.75
    Checking Pricing
         
    Color:Black
    Depth (Inches):20.4 in.
    Rack Units:1
    No. of Sides:2
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB87019D1FB
    • Color Black
    • Application Data Centers and Network Closet
    • Mounting Style Horizontal Mount
    • Type High Density
    • Rack Units 1
    • Brand RCM+
    Product Overview:
    RCM+™ high density cable manager can be horizontally mounted and is double sided. Black cable manager is constructed of steel and is 1 rack unit.