Eaton's B-Line Business - Rack Cable Management Plus System - SB87019S4FB
+ / - Hover over image to Zoom
Other Views

Rack Cable Management Plus System

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB87019S4FB
SKU: 25242843
Checking Pricing
     
Height (Inches):5.9 in
Material:Steel
Rack Units:4
Color:Black
Depth (Inches):5.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB87019S4FB
  • Color Black
  • Rack Units 4
  • Depth (Inches) 5.5 in
  • Height (Inches) 5.9 in
  • Material Steel
Product Overview:
Eaton® B-Line Rack Cable Management Plus System, Black, Steel, Horizontal, Rack Units: 4 RU, 19 in.
10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P