Eaton's B-Line Business - RCM+™ Horizontal Cable Manager, Double Sided, High Density, 19 in. W x 2 RU - SB87019D2FB
+ / - Hover over image to Zoom
Other Views

RCM+™ Horizontal Cable Manager, Double Sided, High Density, 19 in. W x 2 RU

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB87019D2FB
SKU: 25192640
$93.99
Checking Pricing
     
Color:Black
Depth (Inches):20.4
Rack Units:2
No. of Sides:Double-Sided
Width (Inches):19 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB87019D2FB
  • Color Black
  • Rack Units 2
  • Depth (Inches) 20.4
Product Overview:
Eaton® SB860 Series Rack Cable Management Plus System, Black, Steel, Horizontal, Data Centers; Network Closet, Rack Units: 2