Eaton's B-Line Business - RCM+™ Vertical Cable Manager, Double Sided, Dual Density, 84 H x 6 in. W - SB86486D084FB
+ / - Hover over image to Zoom
Other Views

RCM+™ Vertical Cable Manager, Double Sided, Dual Density, 84 H x 6 in. W

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB86486D084FB
SKU: 25035264
$568.83
Checking Pricing
     
Height (Inches):84 in.
Color:Black
Depth (Inches):20.4
No. of Sides:Double-Sided
Width (Inches):6 in.
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB86486D084FB
  • Color Black
  • Depth (Inches) 20.4
  • Height (Inches) 84 in.
Product Overview:
Eaton® SB864 Series Rack Cable Management Plus System, Black, Aluminum, Vertical, Data Centers; Network Closet