Eaton's B-Line Business - RCM+™ Vertical Cable Manager, Double Sided, Dual Density, 84 H x 10 in. W - SB864810D084FB
+ / - Hover over image to Zoom
Other Views

RCM+™ Vertical Cable Manager, Double Sided, Dual Density, 84 H x 10 in. W

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB864810D084FB
SKU: 25034886
$810.50
Checking Pricing
     
Height (Inches):84 in
Color:Black
Depth (Inches):20.4 in
No. of Sides:Double-Sided
Width (Inches):10 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB864810D084FB
  • Color Black
  • Depth (Inches) 20.4 in
  • Height (Inches) 84 in
  • Width (Inches) 10 in
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Vertical Cable Manager, Type Vertical Cable Manager, Double Sided, Color Black, Width 10 Inch, Height 84 Inch, Depth 17 3/4 Inch, Configuration Front and Rear, Cover Type Snap on, Material Aluminum, Weight 48.7 Lb