Eaton's B-Line Business - Rack Cable Management Plus System - SB87019S1FB
+ / - Hover over image to Zoom
Other Views

Rack Cable Management Plus System

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB87019S1FB
SKU: 25034829
Checking Pricing
     
Color:Black
Depth (Inches):10.3 in
Rack Units:1
No. of Sides:Single-Sided
Width (Inches):19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB87019S1FB
  • Color Black
  • Rack Units 1
  • Depth (Inches) 10.3 in
  • Width (Inches) 19 in
  • Material Steel
  • No. of Sides Single-Sided
Product Overview:
Eaton® SB860 Series Rack Cable Management Plus System, Black, Steel, Horizontal, Data Centers; Network Closet, Rack Units: 1 RU