Eaton's B-Line Business - RCM+™ Horizontal Cable Manager, Single Sided, High Density, 19 in. W x 2 RU - SB87019S2FB
+ / - Hover over image to Zoom
Other Views

RCM+™ Horizontal Cable Manager, Single Sided, High Density, 19 in. W x 2 RU

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB87019S2FB
SKU: 25034644
$68.10
Checking Pricing
     
Color:Black
Depth (Inches):10.3 in
Rack Units:2
No. of Sides:Single-Sided
Width (Inches):19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB87019S2FB
  • Color Black
  • Rack Units 2
  • Depth (Inches) 10.3 in
  • Width (Inches) 19 in
  • Material Steel
  • No. of Sides Single-Sided
Product Overview:
Cable Manager, Type Horizontal Cable Manager, Rack Units 2, Color Black, Width 19 Inch, Height 2.4 Inch, Depth 5.5 Inch, Cover Type Snap-On, Hinged, Material Plastic, Steel, Weight 2.5 Lb, Brand or Series SB870