Eaton's B-Line Business - Rack Cable Management Plus System - SB86086S084FB
+ / - Hover over image to Zoom
Other Views

Rack Cable Management Plus System

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB86086S084FB
SKU: 25027693
Checking Pricing
     
Height (Inches):84 in
Material:Aluminum
No. of Sides:Single-Sided
Width (Inches):6 in
Color:Black
Depth (Inches):10.3 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB86086S084FB
  • Color Black
  • Depth (Inches) 10.3 in
  • Height (Inches) 84 in
  • Width (Inches) 6 in
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Eaton® SB860 Rack Cable Management Plus System, Black, Aluminum, Vertical, Data Centers; Network Closet
Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules