Ortronics (Legrand) OR-DC-19B Dust Cover, Network Rack, Black | Graybar Store
Ortronics (Legrand) - Dust Cover, Network Rack, Black - OR-DC-19B
+ / - Hover over image to Zoom
Other Views

    Dust Cover, Network Rack, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-DC-19B
    SKU: 99422870
    $31.49
    Checking Pricing
         
    Height (Inches):0.75 in.
    Size:19.88 W x .75 H x 5.30 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-DC-19B
    • Color Black
    • Size 19.88 W x .75 H x 5.30 D in
    • Type Rack Base Dust Cover
    • Height (Inches) 0.75 in.
    • Width 19.88 in
    Product Overview:
    Ortronics® Rack Base Dust Cover, Size: 19.88 W x .75 H x 5.30 D in, Black