Chatsworth 41050-519 Dust Cover, Rack Base, Aluminum, Clear, 19 in. Rack | Graybar Store
Chatsworth - Dust Cover, Rack Base, Aluminum, Clear, 19 in. Rack - 41050-519
+ / - Hover over image to Zoom
Other Views

    Dust Cover, Rack Base, Aluminum, Clear, 19 in. Rack

    Manufacturer: Chatsworth
    Manufacturer #: 41050-519
    SKU: 89026738
    $34.73
    Checking Pricing
         
    Color:Transparent
    Size:19 W x 3 D in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 41050-519
    • Color Transparent
    • Size 19 W x 3 D in
    • Type Rack Base Dust Cover
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Rack Base Dust Cover, Size: 19 W x 3 D in, Transparent, Aluminum