Chatsworth 16341-719 Rack Base Dust Cover, Fixed 4-Post Rack, Black | Graybar Store
Chatsworth - Rack Base Dust Cover, Fixed 4-Post Rack, Black - 16341-719
+ / - Hover over image to Zoom
Other Views

    Rack Base Dust Cover, Fixed 4-Post Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 16341-719
    SKU: 22003408
    $64.97
    Checking Pricing
         
    Material:Aluminum
    Size:19 W in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16341-719
    • Color Black
    • Size 19 W in
    • Type Rack Base Dust Cover
    • Width 19 in.
    • Material Aluminum
    • Country of Origin US - USA
    Product Overview:
    Rack Base Dust Cover, Size: 19 W in, Black, Aluminum