Pentair Hoffman P19DR2US Drawer, Steel, Rack Angle Mount, 2 RU | Graybar Store
Pentair Hoffman - Drawer, Steel, Rack Angle Mount, 2 RU - P19DR2US
+ / - Hover over image to Zoom
Other Views

    Drawer, Steel, Rack Angle Mount, 2 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: P19DR2US
    SKU: 97100490
    $470.88
    Checking Pricing
         
    Rack Units:2
    Channel Dimensions (Inches):3 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # P19DR2US
    • Color Grey
    • Mounting Style Rack Mount
    • Type Rack-Angle Mounted Drawer
    • Rack Units 2
    • Brand Hoffman
    • Channel Dimensions (Inches) 3 in.
    • Includes Mounting Hardware
    Product Overview:
    Hoffman® Rack Angle Mounted Drawer, Gray, Rack Units: 2