Pentair Hoffman EWMR36T ACCESSPLUS™ Rack Angle, Steel, 36 in. W | Graybar Store
Pentair Hoffman - ACCESSPLUS™ Rack Angle, Steel, 36 in. W - EWMR36T
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Rack Angle, Steel, 36 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMR36T
    SKU: 25231648
    $141.87
    Checking Pricing
         
    Material:Steel
    Rack Units:19
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMR36T
    • Color Black
    • Type Rack Angles
    • Rack Units 19
    • Finish Light-Textured and Low Gloss Polyester Powder
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Rack Angle, Black, Steel, Light-Textured, Low Gloss Polyester Powder, Rack Units: 19