Newton Instrument 2126250230 Rack Adapter, 5/8-5/8-1/2 in. Mounting, 2 RU | Graybar Store
Newton Instrument - Rack Adapter, 5/8-5/8-1/2 in. Mounting, 2 RU - 2126250230
+ / - Hover over image to Zoom
Other Views

    Rack Adapter, 5/8-5/8-1/2 in. Mounting, 2 RU

    Manufacturer: Newton Instrument
    Manufacturer #: 2126250230
    SKU: 99576432
    $21.20
    Checking Pricing
         
    Height (Inches):3-15/32 in.
    Color:Grey
    Size:3-15/32 H in
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2126250230
    • Color Grey
    • Size 3-15/32 H in
    • Type Rack Adapter
    • Rack Units 2
    • Finish Powder Coat
    • Height (Inches) 3-15/32 in.
    Product Overview:
    Rack Adapter, Size: 3-15/32 H in, Grey, Powder Coat, Rack Units: 2