APC (Schneider Electric) AP9361 NetBotz Rack Access PX, 1 RU | Graybar Store
APC (Schneider Electric) - NetBotz Rack Access PX, 1 RU - AP9361
+ / - Hover over image to Zoom
Other Views

    NetBotz Rack Access PX, 1 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9361
    SKU: 25193567
    $1,569.50
    Checking Pricing
         
    Height (Inches):1.74 in.
    Rack Units:1
    Size:17 W x 1.74 D x 1.74 H
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9361
    • Color Black
    • Size 17 W x 1.74 D x 1.74 H
    • Type Netbotz Rack Access
    • Rack Units 1
    • Height (Inches) 1.74 in.
    • Width 17 in
    • Includes Cable Tie Holders; Cat 5 Ethernet Cable; Door Sensor; Hook And Loop Fastening Strap; Installation Guide; Lock Handles; Power Cord Retainer; Proximity Reader; RJ45 Cable; Rack Mounting Brackets
    Product Overview:
    Rack Access, Size: 17 W x 1.74 D x 1.74 H, Black, Rack Units: 1