Hubbell Premise Wiring HWM2KI10 iStation® Third-Party Raceway Module | Graybar Store
Hubbell Premise Wiring - iStation® Third-Party Raceway Module - HWM2KI10
+ / - Hover over image to Zoom
Other Views

    iStation® Third-Party Raceway Module

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HWM2KI10
    SKU: 22053242
    $20.03
    Checking Pricing
         
    Additional Features:Accommodates Industry's Most Extensive Line of A/V Modules; Allows for Future Upgrades; Customizable Work Station
    Part Number:HWM2KI10
    Color:Ivory
    Packaging:10 per Pack
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HWM2KI10
    • Color Ivory
    • Part Number HWM2KI10
    • Mounting Style Flush Mount
    • Type Raceway Modules
    • No. of Ports 2
    • Additional Features Accommodates Industry's Most Extensive Line of A/V Modules; Allows for Future Upgrades; Customizable Work Station
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Raceway Module, Ivory, Flush Mount, No. of Ports: 2