Panduit CF3IW-E Raceway Fittings | Graybar Store
Panduit - Raceway Fittings - CF3IW-E
+ / - Hover over image to Zoom
Other Views

    Raceway Fittings

    Manufacturer: Panduit
    Manufacturer #: CF3IW-E
    SKU: 90074370
    $23.80
    Checking Pricing
         
    Packaging:20
    Fitting Type:Low Voltage Fittings
    Raceway Size:LD3
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CF3IW-E
    • Color Off-White
    • Fitting Type Low Voltage Fittings
    • Materials ABS
    Product Overview:
    Low voltage standard off-white coupler fitting for Pan-Way LD3 raceway. Fitting has snap on mounting with 1.5 Inch Length x .083 Inch Width dimensions.