Panduit TGDW10 Raceway Divider Wall | Graybar Store
Panduit - Raceway Divider Wall - TGDW10
+ / - Hover over image to Zoom
Other Views

    Raceway Divider Wall

    Manufacturer: Panduit
    Manufacturer #: TGDW10
    SKU: 99713367
    $16.80
    Checking Pricing
         
    Height (Inches):2.38
    Length:3 m
    Mounting Type:Snap-On Mount
    Width (Inches):0.46
    Brand or Series:Pan-Way; TG-70
    Color / Finish:Gray
    Dimensions:0.46 in W x 10 ft L x 2.38 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TGDW10
    • Dimensions 0.46 in W x 10 ft L x 2.38 in H
    • Type Surface Raceway
    • Brand or Series Pan-Way; TG-70
    • Color / Finish Gray
    • Height (Inches) 2.38
    Product Overview:
    Pan-Way® TG-70 Raceway Divider Wall, Gray, Dimensions: 0.46 in W x 10 ft L x 2.38 in H, Length: 3 m, PVC, Mounting Type: Snap-On Mount
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification