Panduit T45DW10 Pan-Way® T-45 Pan-Way® T-45 Non-Metallic Wall Divider Wall | Graybar Store
Panduit - Pan-Way® T-45 Pan-Way® T-45 Non-Metallic Wall Divider Wall - T45DW10
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Pan-Way® T-45 Non-Metallic Wall Divider Wall

    Manufacturer: Panduit
    Manufacturer #: T45DW10
    SKU: 99564166
    $9.10
    Checking Pricing
         
    Height (Inches):1
    Length:10 ft.
    Mounting Type:Snap-On Mount
    Width (Inches):0.26
    Brand or Series:Pan-Way; T-45
    Color / Finish:Gray
    Dimensions:0.26 in W x 10 ft L x 1 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45DW10
    • Dimensions 0.26 in W x 10 ft L x 1 in H
    • Type Surface Raceway
    • Brand or Series Pan-Way; T-45
    • Color / Finish Gray
    • Height (Inches) 1
    Product Overview:
    Pan-Way® T-45 Raceway Divider Wall, Gray, Dimensions: 0.26 in W x 10 ft L x 1 in H, Length: 10 ft, PVC, Mounting Type: Snap-On Mount
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification