Wiremold (Legrand) 2400B-FW 2400 Series Raceway Base | Graybar Store
Wiremold (Legrand) - 2400 Series Raceway Base - 2400B-FW
+ / - Hover over image to Zoom
Other Views

    2400 Series Raceway Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2400B-FW
    SKU: 25191916
    $7.65
    Checking Pricing
         
    Additional Features:Base; Cover
    Brand or Series:2400
    Length:5 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2400B-FW
    • Color White
    • Type Raceway Base
    • Additional Features Base; Cover
    • Brand or Series 2400
    • Length 5 ft.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Legrand® Raceway Base, White, Length: 5 ft, Steel