RAB Lighting Stealth Sensor, 110° View, Double Look Down Lens, 1000W | Graybar Store
RAB Lighting - Stealth Sensor, 110° View, Double Look Down Lens, 1000W
+ / - Hover over image to Zoom
Other Views

    Stealth Sensor, 110° View, Double Look Down Lens, 1000W

    Manufacturer: RAB Lighting
         

    Stealth sensor with 110° view. Double look down lens, surge protection, LED detection indicator and color matched lens.

    • Manufacturer RAB Lighting
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Housing Color
    Wattage
    Color
    Price
    STL110W
    96000357
    White
    1000
    $
    82
    .58
    /
    EA
    96000357
    Housing Color
    White
    Wattage
    1000
    Color
    $
    82
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    STL110
    96000370
    Bronze
    $
    82
    .58
    /
    EA
    96000370
    Housing Color
    Wattage
    Color
    Bronze
    $
    82
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96000357 SKU, 96000357 ANALYTICS...
    Color
    Price
    $
    82
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96000370 SKU, 96000370 ANALYTICS...
    Color
    Bronze
    Price
    $
    82
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available