RAB Lighting RAB LED Floodlight FXLED 78W | Graybar Store
RAB Lighting - RAB LED Floodlight FXLED 78W
+ / - Hover over image to Zoom
Other Views

    RAB LED Floodlight FXLED 78W

    Manufacturer: RAB Lighting
         

    High power, wide distribution LED floodlight. Used for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

    • Manufacturer RAB Lighting
    • Fixture Type Floodlight
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Input Voltage
    Wattage
    Mounting Type
    Price
    FXLED78SF
    25415437
    5100
    Bronze
    120-277
    79
    Slipfitter
    $
    606
    .02
    /
    EA
    25415437
    Color Temperature (Kelvin)
    5100
    Housing Color
    Bronze
    Input Voltage
    120-277
    Wattage
    79
    Mounting Type
    Slipfitter
    $
    606
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FXLED78T
    25415418
    5100
    Bronze
    120-277
    79
    Trunnion
    $
    581
    .04
    /
    EA
    25415418
    Color Temperature (Kelvin)
    5100
    Housing Color
    Bronze
    Input Voltage
    120-277
    Wattage
    79
    Mounting Type
    Trunnion
    $
    581
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25415437 SKU, 25415437 ANALYTICS...
    Input Voltage
    120-277
    Wattage
    79
    Mounting Type
    Slipfitter
    Price
    $
    606
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25415418 SKU, 25415418 ANALYTICS...
    Input Voltage
    120-277
    Wattage
    79
    Mounting Type
    Trunnion
    Price
    $
    581
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available