Cooper Lighting (Eaton) RA4 LED Gimbal | Graybar Store
Cooper Lighting (Eaton) - RA4 LED Gimbal
+ / - Hover over image to Zoom
Other Views

    RA4 LED Gimbal

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo RA4 LED Adjustable Gimbal series are retrofit LED Modules for 4 in. aperture recessed downlights. The RA4 gimbals feature adjustment of 35-degree tilt and up to 360-degree rotation.

    • Manufacturer Cooper Lighting (Eaton)
    • Lamp Type LED
    • Series RA4 Series
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Wattage
    Price
    RA406927WH
    25688144
    White
    90
    2,700
    618
    Very Wide Flood
    4 in. Aperture Recessed Downlights
    10
    $
    43
    .48
    /
    EA
    25688144
    Color
    White
    CRI
    90
    Color Temperature (Kelvin)
    2,700
    Lumens
    618
    Additional Features
    Very Wide Flood
    Use With
    4 in. Aperture Recessed Downlights
    Wattage
    10
    $
    43
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RA406930WH
    25671912
    White
    $
    47
    .06
    /
    EA
    25671912
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Wattage
    $
    47
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25688144 SKU, 25688144 ANALYTICS...
    Color Temperature (Kelvin)
    2,700
    Lumens
    618
    Additional Features
    Very Wide Flood
    Use With
    4 in. Aperture Recessed Downlights
    Wattage
    10
    Price
    $
    43
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25671912 SKU, 25671912 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Wattage
    Price
    $
    47
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available