Bussmann (Eaton) R600 Series Class R 600V Fuse Block With Screw Terminal With Pressure Plate | Graybar Store
Bussmann (Eaton) - R600 Series Class R 600V Fuse Block With Screw Terminal With Pressure Plate
+ / - Hover over image to Zoom
Other Views

    R600 Series Class R 600V Fuse Block With Screw Terminal With Pressure Plate

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's R600 Series 1-, 2- an 3-pole fuse blocks are for use with Class R fuses (Bussmann LPS-RK, FRS-R, PVS-R and KTS-R fuses)

    • R600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 600V
    • R600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type R
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600 V
    Pole:3-Pole
    Use With:Class R (LPS-RK, FRS-R and KTS-R) Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Connection:Pressure Plate
    Material:Thermoplastic
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Use With
    Standard
    Connection
    Material
    Price
    R60030-3PR
    88049371
    30A
    600 V
    3-Pole
    Class R (LPS-RK, FRS-R and KTS-R) Fuses
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pressure Plate
    Thermoplastic
    $
    72
    .68
    /
    EA
    88049371
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    3-Pole
    Use With
    Class R (LPS-RK, FRS-R and KTS-R) Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Connection
    Pressure Plate
    Material
    Thermoplastic
    $
    72
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049371 SKU, 88049371 ANALYTICS...
    Pole
    3-Pole
    Use With
    Class R (LPS-RK, FRS-R and KTS-R) Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Connection
    Pressure Plate
    Material
    Thermoplastic
    Price
    $
    72
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available