Bussmann (Eaton) R600 Series Class R 600V Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - R600 Series Class R 600V Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    R600 Series Class R 600V Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's R600 Series 1-, 2- an 3-pole fuse blocks are for use with Class R fuses (Bussmann LPS-RK, FRS-R, PVS-R and KTS-R fuses)

    • R600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 600V
    • R600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class R Fuses (LPS-RK/FRS-R/PVS-R/KTS-R)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    R60100-3CR
    88049380
    100A
    600V
    3-Pole
    $
    114
    .79
    /
    EA
    88049380
    Amps
    100A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    114
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R60060-3CR
    88049377
    60A
    600V
    3-Pole
    $
    93
    .40
    /
    EA
    88049377
    Amps
    60A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    93
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R60030-3CR
    88049374
    30A
    600V
    3-Pole
    $
    75
    .72
    /
    EA
    88049374
    Amps
    30A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    75
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049380 SKU, 88049380 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    114
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049377 SKU, 88049377 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    93
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049374 SKU, 88049374 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    75
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available