Bussmann (Eaton) R60030-3CR R600 Series Class R 30A 600V 3 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - R600 Series Class R 30A 600V 3 Pole Fuse Block With Box Lug - R60030-3CR
+ / - Hover over image to Zoom
Other Views

    R600 Series Class R 30A 600V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R60030-3CR
    SKU: 88049374
    $75.72
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R60030-3CR
    • Amps 30A
    • Fuse Type Class R Fuses (LPS-RK/FRS-R/PVS-R/KTS-R)
    • Pole 3-Pole
    Product Overview:
    R600 Series Class R 30A 600V 3 pole fuse block with box lug.
    • R600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 600V
    • R600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.