GE Lighting 500R/3FL-130 R40 Mogul, IF Reflector Flood, 130V | Graybar Store
GE Lighting - R40 Mogul, IF Reflector Flood, 130V - 500R/3FL-130
+ / - Hover over image to Zoom
Other Views

    R40 Mogul, IF Reflector Flood, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 500R/3FL-130
    SKU: 88111263
    $31.50
    Checking Pricing
         
    Initial Lumens:6000
    Packaging:24 Per Case
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:21736
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 500R/3FL-130
    • Alternate Manufacturer Part No. 21736
    • Base Type Mogul Screw
    • Bulb Shape R40
    • Initial Lumens 6000
    • Rated Life (Hour) 2000
    Product Overview:
    GE R40, 500W 130V reflector flood incandescent with mogul screw base, 6000 initial lumens and 2000 rated life hours.