GE Lighting 300R/3FL-120 R40 Mogul Base I.F. Flood Lamp, 120V | Graybar Store
GE Lighting - R40 Mogul Base I.F. Flood Lamp, 120V - 300R/3FL-120
+ / - Hover over image to Zoom
Other Views

    R40 Mogul Base I.F. Flood Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 300R/3FL-120
    SKU: 88111065
    $22.50
    Checking Pricing
         
    Initial Lumens:3000
    Packaging:24 Per Case
    Rated Life (Hour):2000
    Wattage:300
    Alternate Manufacturer Part No.:21254
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300R/3FL-120
    • Alternate Manufacturer Part No. 21254
    • Base Type Mogul Screw
    • Bulb Shape R40
    • Initial Lumens 3000
    • Rated Life (Hour) 2000
    Product Overview:
    GE R40 120V 300W reflector flood with mogul screw base, 3000 initial lumens and 2000 rated life hours.