GE Lighting 375R40 Incandescent Lamp, R40 Bulb, Medium Skirt Base, 375W, 115V | Graybar Store
GE Lighting - Incandescent Lamp, R40 Bulb, Medium Skirt Base, 375W, 115V - 375R40
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, R40 Bulb, Medium Skirt Base, 375W, 115V

    Manufacturer: GE Lighting
    Manufacturer #: 375R40
    SKU: 88111092
    $16.90
    Checking Pricing
         
    Initial Lumens:0
    Packaging:24 Per Case
    Rated Life (Hour):5000
    Wattage:375
    Alternate Manufacturer Part No.:21331
    Voltage Rating:115
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 375R40
    • Alternate Manufacturer Part No. 21331
    • Base Type Medium Skirt
    • Bulb Shape R40
    • Initial Lumens 0
    • Rated Life (Hour) 5000
    Product Overview:
    GE R40 115V 375W reflector flood with medium skirt base and 5000 rated life hours.