GE Lighting 500R40/5FL/SLV R40 Medium, Incandescent Lamp, 120V | Graybar Store
GE Lighting - R40 Medium, Incandescent Lamp, 120V - 500R40/5FL/SLV
+ / - Hover over image to Zoom
Other Views

    R40 Medium, Incandescent Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 500R40/5FL/SLV
    SKU: 99663720
    $35.74
    Checking Pricing
         
    Initial Lumens:5500
    Packaging:24 Per Case
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:48316
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 500R40/5FL/SLV
    • Alternate Manufacturer Part No. 48316
    • Base Type Medium Screw
    • Bulb Shape R40
    • Initial Lumens 5500
    Product Overview:
    GE R40, 500W 120V incandescent lamp with medium screw base, 5500 initial lumens and 2000 rated life hours.
    • Filament Type CC-2V
    • Maximum Overall Length 6.75 Inch
    • CBCP 3200K