GE Lighting 300R/FL-130 R40 Medium Base I.F. Flood Lamp, 130V | Graybar Store
GE Lighting - R40 Medium Base I.F. Flood Lamp, 130V - 300R/FL-130
+ / - Hover over image to Zoom
Other Views

    R40 Medium Base I.F. Flood Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 300R/FL-130
    SKU: 88111073
    $19.43
    Checking Pricing
         
    Initial Lumens:3700
    Packaging:24 Per Case
    Rated Life (Hour):2000
    Wattage:300
    Alternate Manufacturer Part No.:21215
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300R/FL-130
    • Alternate Manufacturer Part No. 21215
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 3700
    • Rated Life (Hour) 2000
    • Wattage 300
    • Packaging 24 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GE R40 130V 300W reflector flood with 3700 initial lumens and 2000 rated life hours.