GE Lighting FLE26/2/R40XL/CD R40 CFL 26W Reflector | Graybar Store
GE Lighting - R40 CFL 26W Reflector - FLE26/2/R40XL/CD
+ / - Hover over image to Zoom
Other Views

    R40 CFL 26W Reflector

    Manufacturer: GE Lighting
    Manufacturer #: FLE26/2/R40XL/CD
    SKU: 25067992
    $135.84
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):10000
    Initial Lumens:1300
    Color Temperature (Kelvin):2700
    Packaging:3 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26/2/R40XL/CD
    • Base Type Medium
    • Bulb Shape R40
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1300
    Product Overview:
    Energy Smart® CFL 26W R40 self-ballasted floodlight with medium base, color temperature 2700K, 10000 rated life hours, initial lumens 1300, 3 per package for indoor use.
    • Energy Star®
    • CRI 82
    • Nominal Length 6.5 Inch
    • Alternate Part Number: 47479