GE Lighting R30 CFL 15W Reflector | Graybar Store
GE Lighting - R30 CFL 15W Reflector
+ / - Hover over image to Zoom
Other Views

    R30 CFL 15W Reflector

    Manufacturer: GE Lighting
         

    Self-ballasted R30 reflector 15W CFL has a medium base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R30
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE15/2DVR30SWCD
    25055554
    2700
    720
    3 Per Case
    6000
    15
    21710
    $
    45
    .62
    /
    EA
    25055554
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    720
    Packaging
    3 Per Case
    Rated Life (Hour)
    6000
    Wattage
    15
    Alternate Manufacturer Part No.
    21710
    $
    45
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15/2/R30/D/CD
    25358901
    6500
    650
    3 Per Case
    10000
    15
    78950
    $
    16
    .50
    /
    EA
    25358901
    Color Temperature (Kelvin)
    6500
    Initial Lumens
    650
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    78950
    $
    16
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15DMR30ES/BX
    25522814
    2700
    750
    3 Per Case
    8000
    15
    66665
    $
    21
    .46
    /
    EA
    25522814
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    750
    Packaging
    3 Per Case
    Rated Life (Hour)
    8000
    Wattage
    15
    Alternate Manufacturer Part No.
    66665
    $
    21
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055554 SKU, 25055554 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    6000
    Wattage
    15
    Alternate Manufacturer Part No.
    21710
    Price
    $
    45
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358901 SKU, 25358901 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    78950
    Price
    $
    16
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25522814 SKU, 25522814 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    8000
    Wattage
    15
    Alternate Manufacturer Part No.
    66665
    Price
    $
    21
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available