Bussmann (Eaton) R250 Series Class R 250V Fuse Block With Pressure Plate | Graybar Store
Bussmann (Eaton) - R250 Series Class R 250V Fuse Block With Pressure Plate
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 250V Fuse Block With Pressure Plate

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's R250 Series 1-, 2- an 3-pole fuse blocks are for use with Class R fuses (Bussmann LPN-RK, FRN-R and KTN-R fuses)

    • Manufacturer Bussmann (Eaton)
    • Application 250Vac/dc or Less Control Systems; 250Vac/dc or Less Industrial Control; 250Vac/dc or Less Industrial Control Circuits
    • Fuse Type R
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Use With
    Standard
    Pole
    Connection
    Amps
    Material
    Price
    R25030-2PR
    90054750
    250 V
    Class R Fuses
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    2-Pole
    Screw with Pressure Plate
    30A
    Thermoplastic
    $
    32
    .81
    /
    EA
    90054750
    Voltage Rating
    250 V
    Use With
    Class R Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pole
    2-Pole
    Connection
    Screw with Pressure Plate
    Amps
    30A
    Material
    Thermoplastic
    $
    32
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R25030-3PR
    88049356
    250 V
    Class R Fuses
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    3-Pole
    Screw with Pressure Plate
    30A
    Thermoplastic
    $
    35
    .90
    /
    EA
    88049356
    Voltage Rating
    250 V
    Use With
    Class R Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pole
    3-Pole
    Connection
    Screw with Pressure Plate
    Amps
    30A
    Material
    Thermoplastic
    $
    35
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90054750 SKU, 90054750 ANALYTICS...
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pole
    2-Pole
    Connection
    Screw with Pressure Plate
    Amps
    30A
    Material
    Thermoplastic
    Price
    $
    32
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049356 SKU, 88049356 ANALYTICS...
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pole
    3-Pole
    Connection
    Screw with Pressure Plate
    Amps
    30A
    Material
    Thermoplastic
    Price
    $
    35
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available