Bussmann (Eaton) R250 Series Class R 250V Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - R250 Series Class R 250V Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 250V Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's R250 Series 1-, 2- an 3-pole fuse blocks are for use with Class R fuses (Bussmann LPN-RK, FRN-R and KTN-R fuses)

    • R250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 250V
    • R250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class R Fuses (LPN-RK, FRN-R, KTN-R)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    R25060-2CR
    88049361
    60A
    250V
    2-Pole
    $
    59
    .23
    /
    EA
    88049361
    Amps
    60A
    Voltage Rating
    250V
    Pole
    2-Pole
    $
    59
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R25060-1CR
    88049360
    60A
    250V
    1-Pole
    $
    31
    .89
    /
    EA
    88049360
    Amps
    60A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    31
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049361 SKU, 88049361 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    59
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049360 SKU, 88049360 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    31
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available