Bussmann (Eaton) R25030-2SR R250 Series Class R 30A 250V 2 Pole Fuse Block With Screw Terminal | Graybar Store
Bussmann (Eaton) - R250 Series Class R 30A 250V 2 Pole Fuse Block With Screw Terminal - R25030-2SR
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 30A 250V 2 Pole Fuse Block With Screw Terminal

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R25030-2SR
    SKU: 88049354
    $14.99
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R25030-2SR
    • Amps 30A
    • Fuse Type Class R Fuses (LPN-RK/FRN-R/KTN-R)
    • Pole 2-Pole
    Product Overview:
    R250 Series Class R 30A 250V 2 pole fuse block with screw terminal.
    • R250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 250V
    • R250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.