Bussmann (Eaton) R25060-2CR R250 Series Class R 60A 250V 2 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - R250 Series Class R 60A 250V 2 Pole Fuse Block With Box Lug - R25060-2CR
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 60A 250V 2 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R25060-2CR
    SKU: 88049361
    $59.23
    Checking Pricing
         
    Amps:60A
    Voltage Rating:250V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R25060-2CR
    • Amps 60A
    • Fuse Type Class R Fuses (LPN-RK, FRN-R, KTN-R)
    • Pole 2-Pole
    Product Overview:
    R250 Series Class R 60A 250V 2 pole fuse block with box lug.
    • R250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 250V
    • R250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.