Bussmann (Eaton) R25100-3CR R250 Series Class R 100A 250V 3 Pole Fuse Block With Box Lug and Retaining Clip | Graybar Store
Bussmann (Eaton) - R250 Series Class R 100A 250V 3 Pole Fuse Block With Box Lug and Retaining Clip - R25100-3CR
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 100A 250V 3 Pole Fuse Block With Box Lug and Retaining Clip

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R25100-3CR
    SKU: 88049365
    $95.80
    Checking Pricing
         
    Amps:100A
    Voltage Rating:250V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R25100-3CR
    • Amps 100A
    • Fuse Type Class R Fuses (LPN-RK/FRN-R/KTN-R)
    • Pole 3-Pole
    Product Overview:
    R250 Series Class R 100A 250V 3 pole fuse block with box lug and retaining clip.
    • R250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class R Fuses at 250V
    • R250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.