GE Lighting 30R20/6 Incandescent Lamp, R20 Bulb, Medium Base, 30W, 130V, 6000 Rated Life Hours | Graybar Store
GE Lighting - Incandescent Lamp, R20 Bulb, Medium Base, 30W, 130V, 6000 Rated Life Hours - 30R20/6
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, R20 Bulb, Medium Base, 30W, 130V, 6000 Rated Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: 30R20/6
    SKU: 88111083
    $8.61
    Checking Pricing
         
    Initial Lumens:145
    Packaging:30 Per Case
    Rated Life (Hour):6000
    Wattage:30
    Alternate Manufacturer Part No.:46849
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 30R20/6
    • Alternate Manufacturer Part No. 46849
    • Base Type Medium Screw
    • Bulb Shape R20
    • Initial Lumens 145
    • Rated Life (Hour) 6000
    Product Overview:
    Inside frost GE R20 120V 30W indoor sign lamp with 145 initial lumens and 6000 rated life hours.