GE Lighting 30R20/1-6PK Incandescent Lamp, R20 Bulb, Medium Base, 30W, 120V, 2000 Rated Life Hours | Graybar Store
GE Lighting - Incandescent Lamp, R20 Bulb, Medium Base, 30W, 120V, 2000 Rated Life Hours - 30R20/1-6PK
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, R20 Bulb, Medium Base, 30W, 120V, 2000 Rated Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: 30R20/1-6PK
    SKU: 96011622
    $5.76
    Checking Pricing
         
    Initial Lumens:180
    Packaging:30 Per Case
    Rated Life (Hour):2000
    Wattage:30
    Alternate Manufacturer Part No.:14891
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 30R20/1-6PK
    • Alternate Manufacturer Part No. 14891
    • Base Type Medium Screw
    • Bulb Shape R20
    • Initial Lumens 180
    • Rated Life (Hour) 2000
    Product Overview:
    GE R20 120V 30W indoor reflector with 180 initial lumens and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 3.93 Inch
    • Color Temperature 2500K