GE Lighting LED7DRS20F827 R20 7W 2700K - 13829 | Graybar Store
GE Lighting - R20 7W 2700K - 13829 - LED7DRS20F827
+ / - Hover over image to Zoom
Other Views

    R20 7W 2700K - 13829

    Manufacturer: GE Lighting
    Manufacturer #: LED7DRS20F827
    SKU: 25678969
    $10.37
    Checking Pricing
         
    Color:White
    Initial Lumens:470
    Rated Life (Hour):25000
    Wattage:7
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:13829
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DRS20F827
    • Color White
    • Alternate Manufacturer Part No. 13829
    • Base Type Medium
    • Bulb Shape R20
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 470
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7
    Product Overview:
    LED white R20 7W lamp with medium base, 2700K color temperature, initial lumens 470, 25000 rated life hour for general purpose usage.