GE Lighting 25R14SC/SP R14 25W Spot Reflector, Signle Contact Bayonet | Graybar Store
GE Lighting - R14 25W Spot Reflector, Signle Contact Bayonet - 25R14SC/SP
+ / - Hover over image to Zoom
Other Views

    R14 25W Spot Reflector, Signle Contact Bayonet

    Manufacturer: GE Lighting
    Manufacturer #: 25R14SC/SP
    SKU: 88110989
    $12.07
    Checking Pricing
         
    Initial Lumens:200
    Packaging:120 Per Case
    Rated Life (Hour):2000
    Wattage:25
    Alternate Manufacturer Part No.:33405
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25R14SC/SP
    • Alternate Manufacturer Part No. 33405
    • Base Type Single Contact Bayonet
    • Bulb Shape R14
    • Initial Lumens 200
    • Rated Life (Hour) 2000
    Product Overview:
    GE 25W R14 incandescent lamp with single contact bayonet base, 200 initial lumens and 2000 rated life hours.