Bussmann (Eaton) R-Rated Regular Medium Voltage Fuse With AMPGARD Hookeye, 4.8kV | Graybar Store
Bussmann (Eaton) - R-Rated Regular Medium Voltage Fuse With AMPGARD Hookeye, 4.8kV
+ / - Hover over image to Zoom
Other Views

    R-Rated Regular Medium Voltage Fuse With AMPGARD Hookeye, 4.8kV

    Manufacturer: Bussmann (Eaton)
         

    R-rated medium voltage fuse for motor circuit protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Controllers; Medium Voltage Motors
    • Fuse Dimension 3 Dia x 15.9 L in
    • Fuse Type R-Rated Medium Voltage Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Connection
    Amps
    Price
    JCL-A-9R
    90080799
    50 (Symmetrical) kA; 80 (Asymmetrical) kA
    4.8 kV
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Ferrule End
    200A
    $
    1887
    .54
    /
    EA
    90080799
    Interrupt Rating
    50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating
    4.8 kV
    Standard
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Connection
    Ferrule End
    Amps
    200A
    $
    1887
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JCL-A-12R
    91035440
    50 (Symmetrical) kA; 80 (Asymmetrical) kA
    4.8 kV
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Ferrule End
    230A
    $
    2302
    .78
    /
    EA
    91035440
    Interrupt Rating
    50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating
    4.8 kV
    Standard
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Connection
    Ferrule End
    Amps
    230A
    $
    2302
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90080799 SKU, 90080799 ANALYTICS...
    Standard
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Connection
    Ferrule End
    Amps
    200A
    Price
    $
    1887
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91035440 SKU, 91035440 ANALYTICS...
    Standard
    File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    Connection
    Ferrule End
    Amps
    230A
    Price
    $
    2302
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available