Bussmann (Eaton) JCL-5R R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 5A, 4.8kV | Graybar Store
Bussmann (Eaton) - R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 5A, 4.8kV - JCL-5R
+ / - Hover over image to Zoom
Other Views

    R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 5A, 4.8kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JCL-5R
    SKU: 88051571
    $1,404.36
    Checking Pricing
         
    Interrupt Rating:50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating:4.8 kV
    Standard:File E96676; Guide MSSS2; JCL-A-_R 2R-12R); JCL-_R 2R-12R; UL Recognized
    Connection:Ferrule End
    Amps:150A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JCL-5R
    • Application Medium Voltage Controllers; Medium Voltage Motors
    • Amps 150A
    • Fuse Dimension 3 Dia x 15.9 L in
    • Fuse Type R-Rated Medium Voltage Fuse
    • Voltage Rating 4.8 kV
    • Connection Ferrule End
    • Interrupt Rating 50 (Symmetrical) kA; 80 (Asymmetrical) kA
    • Standard File E96676; Guide MSSS2; JCL-A-_R [2R-12R]); JCL-_R [2R-12R]; UL Recognized
    • SKU Spec Sheet
      JCL-5R Specification Sheet
      JCL-5R Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® JCL Series R Rated Medium Voltage Fuse, Voltage Rating: 4.8 kV, Amps: 150 A, Interrupt Rating: 50 (Symmetrical) kA; 80 (Asymmetrical) kA, Fuse Dimension: 3 Dia x 15.9 L in