Bussmann (Eaton) JCL-18R R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 18A, 4.8kV | Graybar Store
Bussmann (Eaton) - R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 18A, 4.8kV - JCL-18R
+ / - Hover over image to Zoom
Other Views

    R Rated Drop Forged Steel Standard Short Medium Voltage Fuse With AMPGARD Hookeye, 18A, 4.8kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JCL-18R
    SKU: 88051566
    $2,636.84
    Checking Pricing
         
    Interrupt Rating:50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating:4.8 kV
    Connection:Ferrule End
    Amps:390A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JCL-18R
    • Application Medium Voltage Controllers; Medium Voltage Motors
    • Amps 390A
    • Fuse Dimension 3 Dia x 15.9 L in
    • Fuse Type R-Rated Medium Voltage Fuse
    Product Overview:
    Eaton® JCL Series R Rated Medium Voltage Fuse, Voltage Rating: 4.8 kV, Amps: 390 A, Interrupt Rating: 50 (Symmetrical) kA; 80 (Asymmetrical) kA, Fuse Dimension: 3 Dia x 15.9 L in