Bussmann (Eaton) JCK-12R R Rated Drop Forged Steel Standard Medium Voltage Fuse With AMPGARD Hookeye, 12A, 2.4kV | Graybar Store
Bussmann (Eaton) - R Rated Drop Forged Steel Standard Medium Voltage Fuse With AMPGARD Hookeye, 12A, 2.4kV - JCK-12R
+ / - Hover over image to Zoom
Other Views

    R Rated Drop Forged Steel Standard Medium Voltage Fuse With AMPGARD Hookeye, 12A, 2.4kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JCK-12R
    SKU: 88051556
    $1,990.14
    Checking Pricing
         
    Interrupt Rating:50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating:2.4 kV
    Standard:File E96676; Guide MSSS2; UL Recognized
    Connection:Ferrule End
    Amps:230A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JCK-12R
    • Application Medium Voltage Controllers; Medium Voltage Motors
    • Amps 230A
    • Fuse Dimension 3 Dia x 10.8 L in
    • Fuse Type R-Rated Medium Voltage Fuse
    • Voltage Rating 2.4 kV
    Product Overview:
    Eaton® JCK Series R Rated Medium Voltage Fuse, Voltage Rating: 2.4 kV, Amps: 230 A, Interrupt Rating: 50 (Symmetrical) kA; 80 (Asymmetrical) kA, Fuse Dimension: 3 Dia x 10.8 L in